Micro-Change (M12) Single-Ended Cordset, 4 Pole, Female To Pigtail, 0.34Mm2

  • Mfr # 804001H09M020

  • Zoro # G905965708


product price: $41.75
/ea
Sold in multiples of 2 for $83.50

Key Features

Series
120065
Material
Polyurethane
Max. Voltage
250V AC/DC
Color
Black
IP Rating
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804001H09M020
Zoro #
G905965708
UPC #
-
Country of Origin
Poland

Dimensions

Length
6.56 ft
Wire Size (AWG)
22
Cable Diameter
4.70mm (.185")
Cable Length
2.0m (6.56')
Nominal Length
6.56'

Details

Series
120065
Material
Polyurethane
Max. Voltage
250V AC/DC
Color
Black
IP Rating
IP67
Connector Type
Female-Pigtail
Standards
UL E152210
Max. Temp.
80°C
Current Rating
4 A
Contact Finish
Gold Plated
Type
Single Ended
Voltage - Maximum
60V
Material - O-Ring
Fluoro-elastomer
Material - Contact
Copper Alloy
Coupling Style
Threaded
Connector End B
Pigtail
Current - Maximum per Contact
4.0A
Keyway
Single
Material - Connector Body
PUR
UL
E152210
Connector End A
Micro-Change (M12)
Temperature Range - Operating
-25° to +80°C
Material - Cable Jacket
PUR
LED Indicator
No
Product Name
Micro-Change (M12)
Poles
4
Material - Coupling Nut
Nickel-plated Brass
Orientation
90° to Pigtail
Wire/Cable Type
UL 21198
Material - Plating Mating
Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.