Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro-Change (M12) Single-Ended Cordset, 4 Pole, Male (90 Degree) To Pigtail

  • Mfr # E10A00710M010

  • Zoro # G005903914


product price: $53.15
/ea
Sold in multiples of 2 for $106.30

Key Features

Cable Length
1 m
IP Rating
IP67
Series
130048
Keyway
D-coded
Type
Single Ended
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E10A00710M010
Zoro #
G005903914
UPC #
-
Country of Origin
Poland

Dimensions

Cable Length
1 m
Cable Diameter
5.59mm (.220")
Wire Size AWG
24

Details

IP Rating
IP67
Series
130048
Keyway
D-coded
Type
Single Ended
Material - Coupling Nut
Nickel-plated Brass
Color - Cable Jacket
Teal
Coupling Style
Threaded
Gender
Male-Pigtail
Current - Maximum per Contact
1.5A
Poles
4
LED Indicator
No
Material - Plating Mating
Gold over Palladium Nickel
Material - Connector Body
PUR
Orientation
90° to Pigtail
Voltage - Maximum
30V
UL
E200650
Temperature Range - Operating
-20°C to +75°C
Performance Category
5e
Connector End B
Pigtail
Product Name
Micro-Change (M12)
Connector End A
Micro-Change (M12)
Material - Contact
Copper Alloy
Item
Cordset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.