Micro-Change (M12) Single-Ended Cordset, 4 Pole, Male (Straight) To Pigtail

  • Mfr # 804006E03M100

  • Zoro # G905903960


product price: $71.69
/ea
Sold in multiples of 2 for $143.38

Key Features

Cable Length
10 m
Keyway
Single
Cable Diameter
5.40mm (.213")
Material - Connector Body
PUR
Temperature Range - Operating
-30°C TO +80°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804006E03M100
Zoro #
G905903960
UPC #
-
Country of Origin
Poland

Dimensions

Cable Length
10 m
Cable Diameter
5.40mm (.213")

Details

Keyway
Single
Material - Connector Body
PUR
Temperature Range - Operating
-30°C TO +80°C
Material - Plating Mating
Gold
Wire/Cable Type
UL 2464
Gender
Male-Pigtail
Material - O-Ring
Fluoro-elastomer
Material - Coupling Nut
Nickel-plated Brass
Color - Cable Jacket
Black
Coupling Style
Threaded
Orientation
Straight to Pigtail
Poles
4
LED Indicator
No
Current - Maximum per Contact
4.0A
UL
E152210
Voltage - Maximum
250V AC/DC
Product Type
M12
Item
Cordset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.