Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro-Change (M12) Single-Ended Cordset, 5 Pole, Female (Straight) To Pigtail

  • Mfr # 805000E03M050

  • Zoro # G605903888


product price: $59.39
/ea
Sold in multiples of 2 for $118.78

Key Features

Cable Length
5.0m (16.40')
IP Rating
IP67
Keyway
Single
Series
120065
Type
Single Ended
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
805000E03M050
Zoro #
G605903888
UPC #
-
Country of Origin
Poland

Dimensions

Cable Length
5.0m (16.40')
Cable Diameter
5.80mm (.230")

Details

IP Rating
IP67
Keyway
Single
Series
120065
Type
Single Ended
Poles
5
Gender
Female-Pigtail
Wire/Cable Type
UL 2464
Material - O-Ring
Fluoro-elastomer
Material - Connector Body
TPU
Temperature Range - Operating
-30°C TO +80°C
LED Indicator
No
Current - Maximum per Contact
4.0A
Coupling Style
Threaded
UL
E152210
Material - Plating Mating
Gold
Orientation
Straight to Pigtail
Material - Coupling Nut
Nickel-plated Brass
Voltage - Maximum
60V
Connector End B
Pigtail
Material - Contact
Copper Alloy
Product Name
Micro-Change (M12)
Connector End A
Micro-Change (M12)
Cable Jacket Color
Black
Product Type
M12
Cable Jacket Material
PVC
Item
Cordset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.