Micro-Change (M12) Single-Ended Cordset, 5 Pole, Male (90 Degree) To Pigtail

  • Mfr # 805007P03M020

  • Zoro # G805903794


product price: $27.95
/ea
Sold in multiples of 3 for $83.85

Key Features

Cable Length
2 m
IP Rating
IP67
Type
Single Ended
Keyway
Single
Series
120006
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
805007P03M020
Zoro #
G805903794
UPC #
-
Country of Origin
Poland

Dimensions

Cable Length
2 m
Cable Diameter
5.70mm (.224")

Details

IP Rating
IP67
Type
Single Ended
Keyway
Single
Series
120006
Wire/Cable Type
EU Cable
Material - Connector Body
PUR
Poles
5
Material - Coupling Nut
Nickel-plated Brass
Orientation
90° to Pigtail
Temperature Range - Operating
-20°C to +80°C
Material - Plating Mating
Gold
Voltage - Maximum
250V AC/DC
Coupling Style
Threaded
LED Indicator
No
Gender
Male-Pigtail
Material - O-Ring
Fluoro-elastomer
Current - Maximum per Contact
4.0A
Material - Contact
Copper Alloy
Product Name
Micro-Change (M12)
Connector End A
Micro-Change (M12)
Connector End B
Pigtail
Cable Jacket Material
PUR/PVC
Item
Cordset
Cable Jacket Color
Black
Product Type
M12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.