Micro-Change (M12) Single-Ended Cordset, 5 Pole, Male (Straight) To Pigtail

  • Mfr # B05S06PP4M050

  • Zoro # G605903512


product price: $109.99
/ea
Sold in multiples of 24 for $2,639.76
Free Shipping & Returns

Key Features

Cable Length
5 m
IP Rating
IP67
Series
120098
Type
Single Ended
Keyway
Reverse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B05S06PP4M050
Zoro #
G605903512
UPC #
-
Country of Origin
Poland

Dimensions

Cable Length
5 m
Cable Diameter
8.00mm (.315")
Wire Size
24 AWG

Details

IP Rating
IP67
Series
120098
Type
Single Ended
Keyway
Reverse
Temperature Range - Operating
-20°C to +80°C
Material - Connector Body
PUR
Gender
Male-Pigtail
Poles
5
Orientation
Straight to Pigtail
Material - Coupling Nut
Nickel-plated Brass
Material - Plating Mating
Gold
Coupling Style
Threaded
Wire/Cable Type
Twisted Pair
Voltage - Maximum
60V AC/DC
LED Indicator
No
Current - Maximum per Contact
4.0A
Connector End B
Pigtail
Material - Contact
Copper Alloy
Protocol
EtherNet
Product Name
Micro-Change (M12)
Connector End A
Micro-Change (M12)
Cable Jacket Material
PUR
Product Type
M12
Cable Jacket Color
Purple
Item
Cordset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.