Micro-Change (M12) Single-Ended Cordset, 5 Pole, Male To Pigtail, 0.34Mm2

  • Mfr # 1200062929

  • Zoro # G805784553


product price: $42.55
/ea
Sold in multiples of 2 for $85.10

Key Features

Material
Polyurethane
Series
120006
Max. Voltage
250V AC/DC
Color
Black
Length
16.4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200062929
Zoro #
G805784553
UPC #
-
Country of Origin
Unknown

Dimensions

Length
16.4 ft
Cable Diameter
5.80mm (.230")
Wire Size (AWG)
22
Cable Length
5.0m (16.40')

Details

Material
Polyurethane
Series
120006
Max. Voltage
250V AC/DC
Color
Black
IP Rating
IP67
Connector Type
Male-Pigtail
Type
Single Ended
Contact Finish
Gold Plated
Max. Temp.
80°C
Current Rating
4 A
Standards
UL E152210
Keyway
Single
Wire/Cable Type
UL 2464
Material - Coupling Nut
Nickel-plated Brass
Poles
5
Material - Plating Mating
Gold
Temperature Range - Operating
-30° TO +80°C
Material - Connector Body
PUR
Connector End B
Pigtail
LED Indicator
No
Connector End A
Micro-Change (M12)
Material - Contact
Copper Alloy
Material - Cable Jacket
PVC
Voltage - Maximum
60V
Orientation
90° to Pigtail
Current - Maximum per Contact
4.0A
Coupling Style
Threaded
Product Name
Micro-Change (M12)
UL
E152210

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.