Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Micro-Change (M12) Single-Ended Cordset With Knurled Hexnut, 4 Pole (Discontinued)

  • Mfr # 1200652288
  • Zoro # G305787399
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200652288
Zoro #
G305787399
UPC #
-
Country of Origin
Italy

Dimensions

Length
6.56 ft
Cable Diameter
5.10mm (.201")
Cable Length
2.0m (6.56')
Wire Size (AWG)
22

Details

Item
Micro-Change (M12)
Material
Thermoplastic Polyurethane
Type
Single Ended
Insulation Material
Thermoplastic Polyurethane
Max. Temp.
85°C
Maximum Voltage
250 V
Current
4 A
Color
Black
Maximum Operating Temperature
85 Degrees C
Wire Range
22 AWG
Series
120065
Max. Voltage
250V
Standards
UL E152210
Contact Finish
Gold Plated
Current Rating
4 A
Connector Type
Male-Pigtail
IP Rating
IP67
Product Name
Micro-Change (M12)
Connector End A
Micro-Change (M12)
Voltage - Maximum
60V
Material - Coupling Nut
Nickel-plated Brass
Temperature Range - Operating
-25° to +85°C
Material - Cable Jacket
TPU
Poles
4
Orientation
90° to Pigtail
Wire/Cable Type
UL 21215
Material - Connector Body
TPU
Material - Contact
Brass
Connector End B
Pigtail
Current - Maximum per Contact
4.0A
Keyway
Single
Coupling Style
Knurled Hexnut, Threaded
UL
E152210
Material - Plating Mating
Gold
LED Indicator
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.