Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro-Change (M12) Single-Ended Cordset With Knurled Hexnut, 5 Pole

  • Mfr # 1200659523

  • Zoro # G305788112


product price: $34.99
/ea
Sold in multiples of 2 for $69.98

Key Features

Material
Thermoplastic Polyurethane
Type
Female-Pigtail
Insulation Material
Thermoplastic Polyurethane
Max. Temp.
85°C
Maximum Voltage
60 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200659523
Zoro #
G305788112
UPC #
-
Country of Origin
Italy

Dimensions

Length
6.56 ft
Cable Length
2.0m (6.56')
Cable Diameter
5.50mm (.216")
Wire Size (AWG)
22

Details

Item
Micro-Change (M12)
Material
Thermoplastic Polyurethane
Type
Female-Pigtail
Insulation Material
Thermoplastic Polyurethane
Max. Temp.
85°C
Maximum Voltage
60 V
Current
4 A
Color
Black
Maximum Operating Temperature
85 Degrees C
Wire Range
22 AWG
Standards
UL E152210
Max. Voltage
60V
Current Rating
4 A
Series
120065
Contact Finish
Gold Plated
IP Rating
IP67
Connector Type
Female-Pigtail
Wire/Cable Type
UL 21215
Poles
5
UL
E152210
Connector End A
Micro-Change (M12)
Current - Maximum per Contact
4.0A
Connector End B
Pigtail
Material - Plating Mating
Gold
Material - O-Ring
Fluoro-elastomer
Material - Coupling Nut
Nickel-plated Brass
Material - Connector Body
TPU
Keyway
Single
Material - Contact
Brass
Coupling Style
Knurled Hexnut, Threaded
LED Indicator
No
Material - Cable Jacket
TPU
Product Name
Micro-Change (M12)
Orientation
90° to Pigtail
Temperature Range - Operating
-25° to +85°C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.