Zoro Homepage

Micro-Change (M12) Single-Ended Cordset With Knurled Hexnut, 5 Pole, Male

  • Mfr # 805006B30M100

  • Zoro # G505903667


product price: $84.25
/ea
Free Shipping & Returns

Key Features

Cable Length
10 m
IP Rating
IP67
Keyway
Single
Series
120065
Type
Single Ended
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
805006B30M100
Zoro #
G505903667
UPC #
-
Country of Origin
Poland

Dimensions

Cable Length
10 m
Cable Diameter
5.50mm (.216")
Wire Size
22 AWG

Details

IP Rating
IP67
Keyway
Single
Series
120065
Type
Single Ended
Poles
5
LED Indicator
No
UL
E152210
Wire/Cable Type
WSOR
Coupling Style
Knurled Hexnut, Threaded
Temperature Range - Operating
-25°C to +85°C
Material - Plating Mating
Gold
Orientation
Straight to Pigtail
Material - Coupling Nut
Nickel-plated Brass
Material - Connector Body
TPU
Gender
Male-Pigtail
Current - Maximum per Contact
4.0A
Voltage - Maximum
60V
Connector End B
Pigtail
Product Name
Micro-Change (M12)
Material - Contact
Brass
Connector End A
Micro-Change (M12)
Cable Jacket Material
TPU
Cable Jacket Color
Black
Item
Cordset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.