Zoro Homepage

Micro-Change (M12) Single-Ended Cordset With Knurled Hexnut, 5 Poles

  • Mfr # 1200698542

  • Zoro # G905785498


product price: $78.99
/ea
Free Shipping & Returns

Key Features

Insulation Material
Thermoplastic Polyurethane
Maximum Voltage
60 V
Current
4 A
Maximum Operating Temperature
85 Degrees C
Standards
UL E152210
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200698542
Zoro #
G905785498
UPC #
-
Country of Origin
Poland

Dimensions

Length
16.4 ft

Details

Item
Female-Pigtail Connector
Insulation Material
Thermoplastic Polyurethane
Maximum Voltage
60 V
Current
4 A
Maximum Operating Temperature
85 Degrees C
Standards
UL E152210
Material
Thermoplastic Polyurethane
Wire Range
22 AWG
Color
Black
Contact Finish
Gold Plated
Max. Voltage
60V
Max. Temp.
85°C
Connector Type
Female-Pigtail
Current Rating
4 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.