Zoro Homepage

Micro-Change (M12) Single-Ended Cordset With Knurled Hexnut, 8 Pole, Male

  • Mfr # 808006B41M050

  • Zoro # G905902697


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Cable Length
5 m
IP Rating
IP67
Type
Single Ended
Keyway
Single
Series
120065
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
808006B41M050
Zoro #
G905902697
UPC #
-
Country of Origin
Poland

Dimensions

Cable Length
5 m
Cable Diameter
6.40mm (.252")
Wire Size
24 AWG

Details

IP Rating
IP67
Type
Single Ended
Keyway
Single
Series
120065
Coupling Style
Knurled Hexnut, Threaded
Gender
Male-Pigtail
Poles
8
Material - Coupling Nut
Nickel-plated Brass
UL
E152210
Orientation
Straight to Pigtail
Material - Connector Body
TPU
Material - Plating Mating
Gold
Current - Maximum per Contact
2.0A
Voltage - Maximum
30V
LED Indicator
No
Temperature Range - Operating
-25°C to +85°C
Wire/Cable Type
WSOR
Connector End A
Micro-Change (M12)
Material - Contact
Brass
Connector End B
Pigtail
Product Name
Micro-Change (M12)
Cable Jacket Color
Black
Product Type
M12
Cable Jacket Material
TPU
Item
Cordset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.