Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro-Change (M12) To Brad Mpm Din Form A Cordset, 5 Pole, Male (90 Degree)

  • Mfr # E850B2P12M010

  • Zoro # G505927014


product price: $19.39
/ea
Sold in multiples of 9 for $174.51

Key Features

Material
Polypropylene
Type
Male-Male
Insulation Material
PUR
Max. Temp.
75°C
Maximum Voltage
24 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E850B2P12M010
Zoro #
G505927014
UPC #
-
Country of Origin
Poland

Dimensions

Length
3.28 ft
Cable Length
1.0m (3.28')
Wire Size (AWG)
20
Cable Diameter
5.72mm (.225")

Details

Item
Micro-Change (M12),mPm
Material
Polypropylene
Type
Male-Male
Insulation Material
PUR
Max. Temp.
75°C
Maximum Voltage
24 V
Current
4 A
Color
Black
Maximum Operating Temperature
75 Degrees C
IP Rating
IP65
Series
121036
Connector Type
Male-Male
Current Rating
4 A
Contact Finish
Gold Plated
Wire Range
22 AWG
Max. Voltage
24V
Temperature Range - Operating
-25° to +75°C
Material - Contact
Copper Alloy
Material - Cable Jacket
PUR
Product Name
Micro-Change (M12),mPm
Coupling Style
Threaded
Orientation
90° to Straight
Connector End A
Brad mPm DIN A - 18mm
Poles
5
Connector End B
Micro-Change (M12)
LED Indicator
No
Current - Maximum per Contact
4.0A
Material - Coupling Nut
Nickel-plated Brass
Material - Plating Mating
Gold
Wire/Cable Type
PUR
Keyway
Single

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.