Micro-Change (M12) To Brad Mpm Din Form B-11Mm Cordset, C4 Circuit

  • Mfr # F850B0P12M010

  • Zoro # G305926972


product price:  $27.25
/ea
Sold in multiples of 3 for $81.75

Key Features

Material
Polypropylene
Type
Double Ended
Insulation Material
PUR
Max. Temp.
75°C
Maximum Voltage
24 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F850B0P12M010
Zoro #
G305926972
UPC #
-
Country of Origin
Poland

Dimensions

Length
3.28 ft
Wire Size (AWG)
20
Cable Length
1.0m (3.28')
Cable Diameter
5.72mm (.225")

Details

Item
Micro-Change (M12),mPm
Material
Polypropylene
Type
Double Ended
Insulation Material
PUR
Max. Temp.
75°C
Maximum Voltage
24 V
Current
1.5 A
Color
Black
Maximum Operating Temperature
75 Degrees C
Connector Type
Male-Male
IP Rating
IP65
Series
121036
Current Rating
1.5 A
Max. Voltage
24V
Contact Finish
Gold Plated
Wire Range
22 AWG
Wire/Cable Type
PUR
Material - Plating Mating
Gold
Coupling Style
Threaded
Material - Cable Jacket
PUR
Connector End B
Micro-Change (M12)
Product Name
Micro-Change (M12),mPm
Connector End A
Brad mPm DIN B - 11mm
Current - Maximum per Contact
1.5A
LED Indicator
Yellow
Poles
5
Material - Coupling Nut
Nickel-plated Brass
Orientation
90° to Straight
Temperature Range - Operating
-25° to +75°C
Material - Contact
Copper Alloy
Keyway
Single

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.