Micro-Change (M12) To Brad Mpm Din Form B-Industrial Cordset

  • Mfr # F850B0P12M015

  • Zoro # G205983525


product price:  $31.55
/ea
Sold in multiples of 3 for $94.65

Key Features

Material
Polypropylene
Type
Double Ended
Insulation Material
PUR
Max. Temp.
75°C
Maximum Voltage
24 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F850B0P12M015
Zoro #
G205983525
UPC #
-
Country of Origin
Poland

Dimensions

Length
4.92 ft
Cable Diameter
5.72mm (.225")
Wire Size (AWG)
20
Cable Length
1.50m (4.92')

Details

Item
Micro-Change (M12),mPm
Material
Polypropylene
Type
Double Ended
Insulation Material
PUR
Max. Temp.
75°C
Maximum Voltage
24 V
Current
1.5 A
Color
Black
Maximum Operating Temperature
75 Degrees C
IP Rating
IP65
Connector Type
Male-Male
Series
121036
Current Rating
1.5 A
Contact Finish
Gold Plated
Max. Voltage
24V
Wire Range
22 AWG
Current - Maximum per Contact
1.5A
Product Name
Micro-Change (M12),mPm
Material - Plating Mating
Gold
Connector End B
Micro-Change (M12)
Material - Contact
Copper Alloy
Material - Coupling Nut
Nickel-plated Brass
Keyway
Single
Poles
5
Material - Cable Jacket
PUR
Coupling Style
Threaded
Wire/Cable Type
PUR
Connector End A
Brad mPm DIN B - 11mm
Orientation
90° to Straight
Temperature Range - Operating
-25° to +75°C
LED Indicator
Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.