Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro-Change M12 To Standard Rj-45 Cat6A Double-Ended Cordset, 8 Pole

  • Mfr # E26E06020M300

  • Zoro # G905966309


product price: $778.99
/ea
Free Shipping & Returns

Key Features

Material
Polyurethane
Type
Double Ended
Insulation Material
PUR
Max. Temp.
70°C
Maximum Voltage
48 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E26E06020M300
Zoro #
G905966309
UPC #
-
Country of Origin
Poland

Dimensions

Length
98.4 ft
Cable Diameter
6.90mm (.272")
Wire Size (AWG)
26
Cable Length
30.0m (98.40')

Details

Item
Micro-Change (M12) Cat6A,RJ45,Industrial Ethernet
Material
Polyurethane
Type
Double Ended
Insulation Material
PUR
Max. Temp.
70°C
Maximum Voltage
48 V
Current
0.5 A
Color
Blue
Maximum Operating Temperature
70 Degrees C
IP Rating
IP20, IP67 (M12 only)
Connector Type
Male-Male
Series
120341
Current Rating
0.5 A
Contact Finish
Gold Plated
Max. Voltage
48V
Wire Range
26 AWG
Material - Coupling Nut
Nickel-plated Brass
Keyway
X-coded
Connector End A
Micro-Change (M12)
LED Indicator
No
Poles
8
UL
E361772
Color - Cable Jacket
Green
Connector End B
RJ-45 (standard)
Current - Maximum per Contact
0.5A
Protocol
EtherNet
Performance Category
6A
Coupling Style
Threaded
Orientation
Straight to Straight
Temperature Range - Operating
-20° to +80°C
Material - Cable Jacket
PUR
Voltage - Maximum
30V AC (RMS) / 42V DC
Product Name
Micro-Change (M12) Cat6A,RJ45,Industrial Ethernet
Material - Connector Body
PUR
Wire/Cable Type
Shielded PUR
Material - Contact
Brass
Material - Plating Mating
Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.