Zoro Homepage

Micro-Change Terminator, Male Standard With Resistor, 5 Pole

  • Mfr # 1300390382

  • Zoro # G905787324


product price: $35.45
/ea
Sold in multiples of 3 for $106.35

Key Features

Insulation Material
Polyamide
Maximum Voltage
30 V
Current
4:00 AM
Maximum Operating Temperature
60 Degrees C
Material
Polyamide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300390382
Zoro #
G905787324
UPC #
-
Country of Origin
Mexico

Details

Item
Wire Connector
Insulation Material
Polyamide
Maximum Voltage
30 V
Current
4:00 AM
Maximum Operating Temperature
60 Degrees C
Material
Polyamide
Finish
Gold Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.