Zoro Homepage

Mini-Change 7/8 Inch-16 Un-2A Internal Thread Closure Cap

  • Mfr # 1302011111

  • Zoro # G505784952


product price: $17.79
/ea
Sold in multiples of 5 for $88.95

Key Features

Material
Aluminum
Connector Type
Female
Series
130201
Type
Accessory - Closure Cap
Product Name
Mini-Change
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1302011111
Zoro #
G505784952
UPC #
-
Country of Origin
Mexico

Details

Item
Mini-Change
Material
Aluminum
Connector Type
Female
Series
130201
Type
Accessory - Closure Cap
Product Name
Mini-Change
Coupling Type
Internal Thread
Diagnostics / LEDs
No
Material - Connector Body
Anodized Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.