Mini-Change A-Size Double-Ended Cordset, 4 Pole, Male (Straight) To Female

  • Mfr # 114030K12M150

  • Zoro # G205786881


product price:  $294.99
/ea
Free Shipping & Returns

Key Features

Cable Length
15 m
Insulation Material
TPE
Maximum Voltage
600 V
IP Rating
IP67
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
114030K12M150
Zoro #
G205786881
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
15 m
Length
49.21 ft
Cable Diameter
10.67mm (.420")
Wire Size
16 AWG

Details

Item
Cordset
Insulation Material
TPE
Maximum Voltage
600 V
IP Rating
IP67
Maximum Operating Temperature
105 Degrees C
Material
Thermoplastic Elastomer
Color
Yellow
Connector Type
Female-Male
Type
Double Ended
Series
130010
Standards
UL E152210
Max. Voltage
600V
Contact Finish
Gold Plated
Orientation
Straight to Straight
Material - Plating Mating
Gold
Wire/Cable Type
TC-ER
Product Name
Mini-Change
Protocol
DeviceNet
Material - Coupling Nut
Black Epoxy Coated Zinc
Material - Connector Body
TPE
UL
E152210
Connector End B
Mini-Change
Coupling Style
Threaded
Connector End A
Mini-Change
Temperature Range - Operating
-20° to +105°C
LED Indicator
No
Poles
4
Keyway
Single
Material - Contact
Copper Alloy
Current - Maximum per Contact
10.0A
Product Type
Double Ended
Max. Amps
10 A
Cable Jacket Material
TPE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.