Mini-Change A-Size Double-Ended Cordset, 4 Pole, Male (Straight) To Female (Straight), 16 Awg

  • Mfr # 114030K12M010
  • Zoro # G505786833
product price: 
$
55.89
/ea
Sold in multiples of 2 for $111.78

Key Features

Product Type
Double Ended
Wire Size
16 AWG
Cable Length
1 m
Insulation Material
TPE
Cable Jacket Material
TPE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
114030K12M010
Zoro #
G505786833
UPC #
-
Country of Origin
Poland

Dimensions

Wire Size
16 AWG
Cable Length
1 m
Length
3.28 ft
Cable Diameter
10.67mm (.420")

Details

Item
Cordset
Product Type
Double Ended
Insulation Material
TPE
Cable Jacket Material
TPE
Maximum Voltage
600 V
IP Rating
IP67
Max. Amps
10 A
Maximum Operating Temperature
105 Degrees C
Material
Thermoplastic Elastomer
Color
Yellow
Connector Type
Female-Male
Series
130010
Max. Voltage
600V
Standards
UL E152210
Type
Double Ended
Contact Finish
Gold Plated
Product Name
Mini-Change
Material - Coupling Nut
Black Epoxy Coated Zinc
UL
E152210
Wire/Cable Type
TC-ER
Orientation
Straight to Straight
LED Indicator
No
Protocol
DeviceNet
Connector End B
Mini-Change
Keyway
Single
Connector End A
Mini-Change
Current - Maximum per Contact
10.0A
Temperature Range - Operating
-20° to +105°C
Material - Plating Mating
Gold
Material - Contact
Copper Alloy
Coupling Style
Threaded
Material - Connector Body
TPE
Poles
4

Ratings & reviews