Shop WOODHEAD

Mini-Change A-Size Double-Ended Cordset, 6 Pole, Male (Straight) To Female (Straight), 16 Awg

  • Mfr # 116020A01F120
  • Zoro # G505788790

product price: 
$
139.99
/ea
Sold in multiples of 3 for $419.97
Free Shipping & Returns

Key Features

Product Type
Double Ended
Wire Size
16 AWG
Cable Length
3.66 m
Insulation Material
PVC
Cable Jacket Material
PVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
116020A01F120
Zoro #
G505788790
UPC #
-
Country of Origin
United States
Item
Cordset
Product Type
Double Ended
Insulation Material
PVC
Cable Jacket Material
PVC
Maximum Voltage
600 V
IP Rating
IP67
Max. Amps
8 A
Minimum Operating Temperature
-20 Degrees
Maximum Operating Temperature
105 Degrees C
Series
130010
Connector Type
Female-Male
Color
Yellow
Standards
CSA Certified; UL E152210
Material
PVC
Type
Double Ended
Contact Finish
Gold Plated
Max. Voltage
600V
Product Name
Mini-Change
Material - Coupling Nut
Black Epoxy Coated Zinc
Temperature Range - Operating
-20° to +105°C
Material - Connector Body
TPE
Current - Maximum per Contact
8.0A
Keyway
Single
Orientation
Straight to Straight
Connector End B
Mini-Change
Connector End A
Mini-Change
Coupling Style
Threaded
Poles
6
CSA
LR6837
Material - Contact
Brass
Wire/Cable Type
STOOW
UL
E152210
Material - Plating Mating
Gold
LED Indicator
No
Protocol
DeviceNet

Dimensions

Wire Size
16 AWG
Cable Length
3.66 m
Length
12 ft
Cable Diameter
13.72mm (.540")

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.