Mini-Change A-Size Receptacle With Leads, 1/2 Inch-1 Npt Threads, Straight Male, 4 Poles

  • Mfr # 1300130377

  • Zoro # G605784692


product price:  $31.25
/ea
Sold in multiples of 3 for $93.75

Key Features

Material
Zinc
Insulation Material
Zinc Die-Cast with Black Epoxy
Max. Temp.
105°C
Maximum Voltage
600 V AC/DC
IP Rating
IP67
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1300130377
Zoro #
G605784692
UPC #
-
Country of Origin
United States

Dimensions

Length
1 m
Wire Size (AWG)
16
Mounting Thread Size
1/2" - 14 NPT

Details

Item
Mini-Change Connector
Material
Zinc
Insulation Material
Zinc Die-Cast with Black Epoxy
Max. Temp.
105°C
Maximum Voltage
600 V AC/DC
IP Rating
IP67
Current
8 A
Color
Black
Maximum Operating Temperature
105 Degrees C
Wire Range
16 AWG
Type
Single Ended (pigtail)
Connector Type
Male
Current Rating
8 A
Series
130013
Max. Voltage
600V AC/DC
Standards
CSA Certified; UL E152210
Coupling Type
External Thread
Keyway
Single
Wire/Cable Type
UL 1015
Panel Mount
Front
NEMA Rating
NEMA 6
UL
E152210
Poles
4
Material - Component
Zinc Die-Cast with Black Epoxy
Orientation
Straight
Temperature Range - Operating
-20° to +105°C
Current - Maximum per Contact
8.0A
CSA
LR6837
Product Name
Mini-Change
Maximum Conductors
4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.