Zoro Homepage

Mini-Change A-Size Receptacle With Leads, 1/2 Inch-14 Npt Threads

  • Mfr # 1300130201

  • Zoro # G805784621


product price: $18.75
/ea
Sold in multiples of 4 for $75.00

Key Features

Maximum Voltage
600 V AC/DC
IP Rating
IP67
Current
13 A
Minimum Operating Temperature
-20 Degrees
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300130201
Zoro #
G805784621
UPC #
-
Country of Origin
Mexico

Dimensions

Length
0.2 m
Wire Size (AWG)
16
Mounting Thread Size
1/2" - 14 NPT

Details

Item
Mini-Change Connector
Maximum Voltage
600 V AC/DC
IP Rating
IP67
Current
13 A
Minimum Operating Temperature
-20 Degrees
Maximum Operating Temperature
105 Degrees C
Number of Ports
3
Color
Black
Wire Range
16 AWG
Material
Zinc
Max. Voltage
600V AC/DC
Max. Temp.
105°C
Type
Single Ended (pigtail)
Standards
CSA Certified; UL E152210
Connector Type
Male
Current Rating
13 A
Series
130013
Product Name
Mini-Change
Poles
3
Material - Component
Zinc Die-Cast with Black Epoxy
Keyway
Single
Temperature Range - Operating
-20° to +105°C
UL
E152210
Orientation
Straight
NEMA Rating
NEMA 6
CSA
LR6837
Coupling Type
External Thread
Current - Maximum per Contact
13.0A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.