Mini-Change A-Size Single-Ended Cordset, 3 Pole, Female (90 Degree) To Pigtail, 16 Awg

  • Mfr # 103001A01F030

  • Zoro # G205783415


product price:  $34.25
/ea
Sold in multiples of 3 for $102.75

Key Features

Material
PVC
Series
130006
Max. Voltage
600V
Color
Yellow
Wire Range
16 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103001A01F030
Zoro #
G205783415
UPC #
-
Country of Origin
United States

Dimensions

Length
3 ft
Wire Size (AWG)
16
Cable Diameter
10.41mm (.410")
Cable Length
0.91m (3.0')
Nominal Length
3.0'

Details

Material
PVC
Series
130006
Max. Voltage
600V
Color
Yellow
Wire Range
16 AWG
Standards
CSA Certified; UL E152210
Connector Type
Female-Pigtail
Max. Temp.
105°C
Current Rating
13 A
Contact Finish
Gold Plated
IP Rating
IP67
Type
Single Ended
Material - Cable Jacket
PVC
UL
E152210
Connector End A
Mini-Change
Orientation
90° to Pigtail
Current - Maximum per Contact
13.0A
Keyway
Single
LED Indicator
No
Temperature Range - Operating
-20° to +105°C
CSA
LR6837
Poles
3
Material - Coupling Nut
Black Epoxy Coated Zinc
Material - Connector Body
TPE
Material - Contact
Copper Alloy
Wire/Cable Type
STOOW
Material - Plating Mating
Gold
Connector End B
Pigtail
Product Name
Mini-Change
Coupling Style
Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.