Mini-Change A-Size Single-Ended Cordset, 3 Pole, Female (Straight) To Pigtail

  • Mfr # 103000A03F030

  • Zoro # G405782911


product price: $33.65
/ea
Sold in multiples of 12 for $403.80

Key Features

Material
PVC
Max. Voltage
300V
Color
Yellow
Wire Range
18 AWG
Length
3 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103000A03F030
Zoro #
G405782911
UPC #
-
Country of Origin
Mexico

Dimensions

Length
3 ft
Nominal Length
3.0'

Details

Material
PVC
Max. Voltage
300V
Color
Yellow
Wire Range
18 AWG
Max. Temp.
105°C
Connector Type
Female-Pigtail
Standards
CSA Certified; UL E152210
Contact Finish
Gold Plated
Current Rating
10 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.