Shop WOODHEAD

Mini-Change A-Size Single-Ended Cordset, 3 Pole, Male (90 Degree) To Pigtail

  • Mfr # 103003A01F030
  • Zoro # G705783649

product price: 
$
33.99
/ea
Sold in multiples of 12 for $407.88

Key Features

Material
PVC
Series
130006
Max. Voltage
600V
Nominal Length
3 ft
Color
Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
103003A01F030
Zoro #
G705783649
UPC #
-
Country of Origin
United States

Dimensions

Nominal Length
3 ft
Length
3 ft
Cable Length
0.91m (3.0')
Cable Diameter
10.41mm (.410")
Wire Size (AWG)
16

Details

Material
PVC
Series
130006
Max. Voltage
600V
Color
Yellow
Wire Range
16 AWG
Current Rating
13 A
Type
Single Ended
Max. Temp.
105°C
Contact Finish
Gold Plated
IP Rating
IP67
Standards
CSA Certified; UL E152210
Connector Type
Male-Pigtail
Temperature Range - Operating
-20° to +105°C
Poles
3
Material - Plating Mating
Gold
Product Name
Mini-Change
Current - Maximum per Contact
13.0A
Connector End A
Mini-Change
Material - Cable Jacket
PVC
CSA
LR6837
Material - Contact
Copper Alloy
Keyway
Single
Orientation
90° to Pigtail
LED Indicator
No
Connector End B
Pigtail
UL
E152210
Wire/Cable Type
STOOW
Coupling Style
Threaded
Material - Coupling Nut
Black Epoxy Coated Zinc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.