This item is Discontinued.

No Product Image Available

Mini-Change A-Size Single-Ended Cordset, 4 Pole, Female (Straight) To Pigtail (Discontinued)

  • Mfr # 104000A05M100
  • Zoro # G405785752
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
104000A05M100
Zoro #
G405785752
UPC #
-
Country of Origin
Mexico

Dimensions

Length
32.81 ft
Wire Size (AWG)
18
Cable Length
10.0m (32.81')
Cable Diameter
7.14mm (.281")

Details

Material
PVC
Series
130006
Max. Voltage
300V
Color
Yellow
Wire Range
18 AWG
Current Rating
5.6 A
Type
Single Ended
Standards
CSA Certified
IP Rating
IP67
Contact Finish
Gold Plated
Connector Type
Female-Pigtail
Max. Temp.
105°C
Material - Coupling Nut
Black Epoxy Coated Zinc
LED Indicator
No
Wire/Cable Type
AWM 2661
Material - Cable Jacket
PVC
Connector End A
Mini-Change
Material - Connector Body
TPE
Orientation
Straight to Pigtail
CSA
LR6837
Material - Contact
Copper Alloy
Material - Plating Mating
Gold
Current - Maximum per Contact
5.6A
Connector End B
Pigtail
Poles
4
Temperature Range - Operating
-20° to +105°C
Keyway
Single
Product Name
Mini-Change
Coupling Style
Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.