Mini-Change A-Size Single-Ended Cordset, 4 Pole, Male (Straight) To Female (Straight)

  • Mfr # 114030D09M0068

  • Zoro # G705786282


product price:  $108.99
/ea
Free Shipping & Returns

Key Features

Product Type
Single Ended
Wire Size
18 AWG
Cable Length
0.6 m
Insulation Material
PVC
Cable Jacket Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
114030D09M0068
Zoro #
G705786282
UPC #
-
Country of Origin
Mexico

Dimensions

Wire Size
18 AWG
Cable Length
0.6 m
Cable Diameter
7.37mm (.290")

Details

Item
Cordset
Product Type
Single Ended
Insulation Material
PVC
Cable Jacket Material
PVC
Maximum Voltage
300 V
IP Rating
IP67
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
105 Degrees F
Color
Orange
Type
Double Ended
Series
130041
Connector End B
Mini-Change
Material - Coupling Nut
Stainless Steel Type 316
Coupling Style
Threaded
Current - Maximum per Contact
7.0A
LED Indicator
No
Material - Plating Mating
Gold
Temperature Range - Operating
-40° to +105°C
Material - Contact
Copper Alloy
Gender
Female-Male
Poles
4
Keyway
Single
Material - Connector Body
PVC
Product Name
Mini-Change
Orientation
Straight to Straight
Voltage - Maximum
300V
Connector End A
Mini-Change
Max. Amps
7 A
Cable Jacket Color
Orange

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.