Mini-Change A-Size Single-Ended Cordset, 4 Pole, Male (Straight) To Pigtail
Mfr # 1300061002
Zoro # G405787169
product price: $57.25
/eaSold in multiples of 2 for $114.50
Key Features
Material
PVC
Series
130006
Max. Voltage
600V
Color
Yellow
Wire Range
16 AWG
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1300061002
Zoro #
G405787169
UPC #
-
Country of Origin
Mexico
Dimensions
Length
12 ft
Cable Diameter
10.67mm (.420")
Wire Size (AWG)
16
Cable Length
3.66m (12.0')
Nominal Length
12.0'
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.