This item is Discontinued.

No Product Image Available

Mini-Change A-Size Single-Ended Cordset, 4 Poles, Female (Straight) To Pigtail (Discontinued)

  • Mfr # 1300060847
  • Zoro # G305786248
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300060847
Zoro #
G305786248
UPC #
-
Country of Origin
Mexico

Dimensions

Length
32.81 ft
Wire Size (AWG)
18
Cable Length
10.0m (32.81')
Cable Diameter
7.14mm (.281")

Details

Material
PVC
Series
130006
Max. Voltage
300V
Color
Yellow
Wire Range
18 AWG
Type
Single Ended
Max. Temp.
105°C
Connector Type
Female-Pigtail
Standards
CSA Certified
Contact Finish
Gold Plated
Current Rating
5.6 A
IP Rating
IP67
Keyway
Single
Temperature Range - Operating
-20° to +105°C
CSA
LR6837
Connector End A
Mini-Change
Material - Connector Body
TPE
Orientation
Straight to Pigtail
Material - Plating Mating
Gold
LED Indicator
No
Coupling Style
Threaded
Material - Coupling Nut
Black Epoxy Coated Zinc
Material - Contact
Copper Alloy
Product Name
Mini-Change
Wire/Cable Type
AWM 2661
Current - Maximum per Contact
5.6A
Connector End B
Pigtail
Material - Cable Jacket
PVC
Poles
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.