This item is Discontinued.

Woodhead Mini-Change A-Size Single-Ended Cordset, 4 Poles, Male (Straight) To Pigtail, 16 Awg 1300610135

Mini-Change A-Size Single-Ended Cordset, 4 Poles, Male (Straight) To Pigtail, 16 Awg (Discontinued)

  • Mfr # 1300610135
  • Zoro # G305789058
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1300610135
Zoro #
G305789058
UPC #
-
Country of Origin
Mexico

Dimensions

Length
6.56 ft
Cable Diameter
11.43mm (.450")
Wire Size (AWG)
16
Cable Length
2.0m (6.56')

Details

Series
130061
Material
PVC
Max. Voltage
600V
Color
Gray
Connector Type
Male-Pigtail
IP Rating
IP67
Standards
UL E258922
Current Rating
10 A
Wire Type
Stranded
Type
Single Ended
Wire Range
16 AWG
Contact Finish
Gold Plated
Max. Temp.
90°C
UL
E258922
Wire/Cable Type
Unshielded-Stranded
Orientation
Straight to Pigtail
Current - Maximum per Contact
10.0A
Material - Coupling Nut
Black Epoxy Coated Zinc
LED Indicator
No
Protocol
FF
Coupling Style
Threaded
Poles
4
Keyway
Single
Connector End A
BradPower A-Size (7/8"-M22)
Connector End B
Pigtail
Product Name
BradPower A-Size
Material - Contact
Copper Alloy
Temperature Range - Operating
-20° to +90°C
Material - Cable Jacket
PVC
Material - Plating Mating
Gold

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.