Mini-Change A-Size Single-Ended Cordset, 4 Poles, Male (Straight) To Pigtail, 16 Awg, Pvc Cable
Mfr # 1300060991
Zoro # G405787220
product price: $37.45
/ea
Sold in multiples of 2 for $74.90
Key Features
Material
PVC
Series
130006
Max. Voltage
600V
Nominal Length
3.0'
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1300060991
Zoro #
G405787220
UPC #
-
Country of Origin
Mexico
Dimensions
Nominal Length
3.0'
Length
3 ft
Wire Size (AWG)
16
Cable Length
0.91m (3.0')
Cable Diameter
10.67mm (.420")
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.