This item is Discontinued.

Woodhead Mini-Change A-Size Single-Ended Cordset, 5 Poles, Male (Straight) To Pigtail, 16 Awg, Pvc Cable 1300061447

Mini-Change A-Size Single-Ended Cordset, 5 Poles, Male (Straight) To Pigtail, 16 Awg, Pvc Cable (Discontinued)

  • Mfr # 1300061447
  • Zoro # G105787582
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1300061447
Zoro #
G105787582
UPC #
-
Country of Origin
Mexico

Dimensions

Length
12 ft
Cable Length
3.66m (12.0')
Cable Diameter
12.70mm (.500")
Wire Size (AWG)
16

Details

Material
PVC
Series
130006
Max. Voltage
600V
Color
Yellow
Wire Range
16 AWG
Standards
CSA Certified; UL E152210
Connector Type
Male-Pigtail
IP Rating
IP67
Current Rating
8 A
Contact Finish
Gold Plated
Max. Temp.
105°C
Type
Single Ended
UL
E152210
Material - Coupling Nut
Black Epoxy Coated Zinc
Keyway
Single
Connector End B
Pigtail
Material - Contact
Brass
Coupling Style
Threaded
Poles
5
Material - Connector Body
TPE
Wire/Cable Type
STOOW
Material - Plating Mating
Gold
CSA
LR6837
Temperature Range - Operating
-20° to +105°C
Material - Cable Jacket
PVC
Current - Maximum per Contact
8.0A
Product Name
Mini-Change
Connector End A
Mini-Change
LED Indicator
No
Orientation
Straight to Pigtail

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.