This item is Discontinued.

No Product Image Available

Mini-Change A-Size Single-Ended Cordset, 6 Pole, Male (Straight) To Pigtail, 16 Awg (Discontinued)

  • Mfr # 106002A01F200
  • Zoro # G305784701
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106002A01F200
Zoro #
G305784701
UPC #
-
Country of Origin
United States

Dimensions

Length
20 ft
Cable Diameter
13.72mm (.540")
Cable Length
6.10m (20.0')
Wire Size (AWG)
16

Details

Material
PVC
Series
130006
Max. Voltage
600V
Color
Yellow
Wire Range
16 AWG
Connector Type
Male-Pigtail
Contact Finish
Gold Plated
Current Rating
8 A
Standards
CSA Certified; UL E152210
IP Rating
IP67
Max. Temp.
105°C
Type
Single Ended
Keyway
Single
Temperature Range - Operating
-20° to +105°C
Material - Contact
Brass
UL
E152210
Wire/Cable Type
STOOW
Current - Maximum per Contact
8.0A
Material - Cable Jacket
PVC
CSA
LR6837
Material - Coupling Nut
Black Epoxy Coated Zinc
Connector End B
Pigtail
Orientation
Straight to Pigtail
Coupling Style
Threaded
Poles
6
Material - Plating Mating
Gold
Connector End A
Mini-Change
LED Indicator
No
Product Name
Mini-Change
Protocol
DeviceNet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.