Mini-Change A-Size Single-Ended Cordset, 6 Poles, Female (Straight) To Pigtail, 16 Awg, Pvc Cable

  • Mfr # 1300061590

  • Zoro # G705787876


product price:  $89.69
/ea

Key Features

Material
PVC
Series
130006
Max. Voltage
600V
Nominal Length
12.0'
Color
Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1300061590
Zoro #
G705787876
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Length
12.0'
Length
12 ft
Cable Diameter
13.72mm (.540")
Cable Length
3.66m (12.0')
Wire Size (AWG)
16

Details

Material
PVC
Series
130006
Max. Voltage
600V
Color
Yellow
Wire Range
16 AWG
Current Rating
8 A
Contact Finish
Gold Plated
IP Rating
IP67
Max. Temp.
105°C
Connector Type
Female-Pigtail
Standards
CSA Certified; UL E152210
Type
Single Ended
Temperature Range - Operating
-20° to +105°C
Material - Plating Mating
Gold
Material - Connector Body
TPE
Material - Cable Jacket
PVC
UL
E152210
Poles
6
Orientation
Straight to Pigtail
Product Name
Mini-Change
CSA
LR6837
Material - Contact
Copper Alloy
Current - Maximum per Contact
8.0A
Material - Coupling Nut
Black Epoxy Coated Zinc
Connector End A
Mini-Change
Protocol
DeviceNet
Connector End B
Pigtail
Keyway
Single
Coupling Style
Threaded
LED Indicator
No
Wire/Cable Type
STOOW

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.