This item is Discontinued.

No Product Image Available

This item is Discontinued.

Woodhead

Mini-Change A-Size Single-Ended Cordset, 6 Poles, Male (Straight) To Pigtail, 16 Awg, Pvc Cable (Discontinued)

Mfr # 1300061679
Zoro # G705788101
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1300061679
Zoro #
G705788101
UPC #
-
Country of Origin
Mexico

Dimensions

Length
12 ft

Details

Material
PVC
Max. Voltage
600V
Color
Yellow
Wire Range
16 AWG
Standards
CSA Certified; UL E152210
Current Rating
8 A
Connector Type
Male-Pigtail
Max. Temp.
105°C
Contact Finish
Gold Plated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.