Mini-Change B-Size Double-Ended Cordset, 6 Pole, Male (Straight) To Female (Straight), 16 Awg

  • Mfr # 226020A01F120
  • Zoro # G505902387
product price: 
$
125.99
/ea
Sold in multiples of 12 for $1,511.88
Free Shipping & Returns

Key Features

Product Type
Double Ended
Wire Size
16 AWG
Cable Length
3.66 m
Cable Jacket Material
PVC
Cable Jacket Color
Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
226020A01F120
Zoro #
G505902387
UPC #
-
Country of Origin
Mexico

Dimensions

Wire Size
16 AWG
Cable Length
3.66 m
Cable Diameter
13.72mm (.540")

Details

Item
Cordset
Product Type
Double Ended
Cable Jacket Material
PVC
Cable Jacket Color
Yellow
IP Rating
IP67
Type
Double Ended
Series
130011
Keyway
Single
Voltage - Maximum
600V
Orientation
Straight to Straight
Material - Coupling Nut
Black Epoxy Coated Zinc
CSA
LR6837
Poles
6
Current - Maximum per Contact
8.0A
Material - Connector Body
PVC
LED Indicator
No
Gender
Female-Male
Coupling Style
Threaded
UL
E152210
Wire/Cable Type
STOOW
Material - Plating Mating
Gold
Temperature Range - Operating
-20°C to +105°C
Product Name
Mini-Change
Material - Contact
Brass
Protocol
FF
Connector End B
Mini-Change
Connector End A
Mini-Change

Ratings & reviews