Mini-Change B-Size Receptacle, 6 Poles, 1/2 Inch-14 Npt Threads, (Straight)

  • Mfr # 1300140025

  • Zoro # G905785276


product price: $47.35
/ea
Sold in multiples of 2 for $94.70

Key Features

Maximum Voltage
600 V AC/DC
IP Rating
IP67
Current
8 A
Minimum Operating Temperature
-20 Degrees
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300140025
Zoro #
G905785276
UPC #
-
Country of Origin
Mexico

Dimensions

Length
0.305 m
Mounting Thread Size
1/2" - 14 NPT
Wire Size (AWG)
16

Details

Item
Mini-Change Connector
Maximum Voltage
600 V AC/DC
IP Rating
IP67
Current
8 A
Minimum Operating Temperature
-20 Degrees
Maximum Operating Temperature
105 Degrees C
Color
Black
Wire Range
16 AWG
Material
Zinc
Max. Temp.
105°C
Series
130014
Standards
CSA Certified; UL E152210
Type
Single Ended (pigtail)
Max. Voltage
600V AC/DC
Connector Type
Male
Current Rating
8 A
Product Name
Mini-Change
Poles
6
Orientation
Straight
Keyway
Single
Panel Mount
Front
Current - Maximum per Contact
8.0A
UL
E152210
CSA
LR6837
Wire/Cable Type
UL 1015
NEMA Rating
NEMA 6
Coupling Type
External Thread
Material - Component
Zinc Die-Cast with Black Epoxy
Temperature Range - Operating
-20° to +105°C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.