Zoro Homepage

Mini-Change C-Size Receptacle, 12 Pole, 1/2 Inch-14 Npt Threads

  • Mfr # 1300150076

  • Zoro # G605785361


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Maximum Voltage
600 V
IP Rating
IP67
Current
5 A
Minimum Operating Temperature
-20 Degrees
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300150076
Zoro #
G605785361
UPC #
-
Country of Origin
Mexico

Dimensions

Length
0.305 m
Wire Size (AWG)
16
Mounting Thread Size
1/2" - 14 NPT

Details

Item
Mini-Change Connector
Maximum Voltage
600 V
IP Rating
IP67
Current
5 A
Minimum Operating Temperature
-20 Degrees
Maximum Operating Temperature
105 Degrees C
Color
Black
Wire Range
16 AWG
Material
Zinc
Connector Type
Male
Current Rating
5 A
Series
130015
Max. Voltage
600V AC/DC
Max. Temp.
105°C
Type
Single Ended (pigtail)
Standards
CSA Certified; UL E152210
Poles
12
Wire/Cable Type
UL 1015
Material - Component
Zinc Die-Cast with Black Epoxy
Temperature Range - Operating
-20° to +105°C
Panel Mount
Front
Product Name
Mini-Change
Coupling Type
External Thread
UL
E152210
Keyway
Single
CSA
LR6837
Current - Maximum per Contact
5.0A
Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.