This item is Discontinued.

No Product Image Available

Mini-Change C-Size Receptacle With Leads 1/2 Inch-14 Npt Threads, Male (Straight) 9 Poles (Discontinued)

  • Mfr # 1300150143
  • Zoro # G605785309
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1300150143
Zoro #
G605785309
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1.83 m
Wire Size (AWG)
16
Mounting Thread Size
1/2" - 14 NPT

Details

Item
Mini-Change Connector
Maximum Voltage
600 V
IP Rating
IP67
Current
7 A
Minimum Operating Temperature
-20 Degrees
Maximum Operating Temperature
105 Degrees C
Number of Ports
9
Wire Range
16 AWG
Material
Zinc
Color
Black
Connector Type
Male
Standards
CSA Certified; UL E152210
Type
Single Ended (pigtail)
Max. Voltage
600V AC/DC
Series
130015
Current Rating
7 A
Max. Temp.
105°C
UL
E152210
Coupling Type
External Thread
Poles
9
Current - Maximum per Contact
7.0A
Temperature Range - Operating
-20° to +105°C
Orientation
Straight
Material - Component
Zinc Die-Cast with Black Epoxy
CSA
LR6837
Keyway
Single
Wire/Cable Type
UL 1015
Product Name
Mini-Change

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.