Mini-Change Double-Ended Cordset, 5 Pole, Male (Straight) To Female (Straight)

  • Mfr # 115030B21M050

  • Zoro # G105787933


product price:  $158.99
/ea
Free Shipping & Returns

Key Features

Product Type
Double Ended
Cable Length
5 m
Insulation Material
PUR
Cable Jacket Material
PUR
Maximum Voltage
300 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
115030B21M050
Zoro #
G105787933
UPC #
-
Country of Origin
Poland

Dimensions

Cable Length
5 m
Length
16.4 ft
Cable Diameter
12.70mm (.500")
Wire Size
16 AWG

Details

Item
Cordset
Product Type
Double Ended
Insulation Material
PUR
Cable Jacket Material
PUR
Maximum Voltage
300 V AC/DC
IP Rating
IP67
Max. Amps
8 A
Maximum Operating Temperature
80 Degrees C
Material
Polyurethane
Color
Gray
Series
130010
Contact Finish
Gold Plated
Max. Voltage
300V AC/DC
Type
Double Ended
Connector Type
Female-Male
Wire/Cable Type
UL 20233
Poles
5
Connector End A
Mini-Change
Product Name
Mini-Change
Protocol
DeviceNet
Material - Connector Body
PUR
Material - Coupling Nut
Black Epoxy Coated Zinc
Temperature Range - Operating
-20° to +80°C
Material - Plating Mating
Gold
Current - Maximum per Contact
8.0A
Connector End B
Mini-Change
LED Indicator
No
Coupling Style
Threaded
Keyway
Single
Orientation
Straight to Straight
Material - Contact
Copper Alloy

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.