
Mini-Change Double-Ended Cordset, 5 Pole, Male (Straight) To Female (Straight)
Mfr # 1300250083
Zoro # G405786445
product price:Â $273.99
/ea
Free Shipping & Returns
Key Features
Insulation Material
PVC
Maximum Voltage
300 V AC/DC
Maximum Operating Temperature
80 Degrees C
Material
PVC
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1300250083
Zoro #
G405786445
UPC #
-
Country of Origin
Poland
Dimensions
Length
29.53 ft
Wire Size
15 AWG, 18 AWG
Details
Insulation Material
PVC
Maximum Voltage
300 V AC/DC
Maximum Operating Temperature
80 Degrees C
Material
PVC
Color
Gray
Contact Finish
Gold Plated
Max. Voltage
300V AC/DC
Connector Type
Female-Male
Standards
CSA Certified; UL E152210
Max. Amps
4 A
Item
Cordset
Product Type
Double Ended
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.