
Mini-Change Double-Ended Cordset, 5 Pole, Male (Straight) To Female (Straight)
Mfr # DN11AM500
Zoro # G405903651
product price: $1,398.99
/ea
Free Shipping & Returns
Key Features
Cable Length
50.0m (164.04')
Keyway
Single
Wire/Cable Type
Thick (Trunk)
CSA
LR6837
Coupling Style
Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DN11AM500
Zoro #
G405903651
UPC #
-
Country of Origin
Mexico
Dimensions
Cable Length
50.0m (164.04')
Cable Diameter
12.10mm (.480")
Wire Size
15 AWG, 18 AWG
Details
Keyway
Single
Wire/Cable Type
Thick (Trunk)
CSA
LR6837
Coupling Style
Threaded
Material - Plating Mating
Gold
UL
E152210
Gender
Female-Male
Temperature Range - Operating
-20°C to +80°C
LED Indicator
No
Voltage - Maximum
300V AC/DC
Current - Maximum per Contact
4.0A
Orientation
Straight to Straight
Poles
5
Material - Connector Body
PVC
Material - Coupling Nut
Die-Cast Zinc
Material - Cable Jacket
PVC
Cable Jacket Color
Gray
Item
Cordset
Cable Jacket Material
PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.