Zoro Homepage

Mini-Change Field Attachable, Female Connector, 3 Pole

  • Mfr # 1A3000348

  • Zoro # G305963663


product price: $51.35
/ea
Sold in multiples of 7 for $359.45

Key Features

Maximum Wire Size
15 AWG
Minimum Wire Size
24 AWG
Insulation Material
Nylon
Maximum Voltage
600 V AC/DC
Current
13 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1A3000348
Zoro #
G305963663
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
15 AWG
Minimum Wire Size
24 AWG

Details

Item
Wire Connector
Insulation Material
Nylon
Maximum Voltage
600 V AC/DC
Current
13 A
Minimum Operating Temperature
-20°C
Maximum Operating Temperature
80 Degrees C
Standards
CSA Certified
Material
Nylon
Finish
Gold Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.