Zoro Homepage

Mini-Change Field Attachable, Female Connector, 3 Pole, Cable Range: 5.08-12.19Mm

  • Mfr # 1300170055

  • Zoro # G405786018


product price: $45.99
/ea
Sold in multiples of 13 for $597.87

Key Features

Insulation Material
Nylon
Maximum Voltage
600 V AC/DC
Current
15 A
Minimum Operating Temperature
-20 Degrees C
Maximum Operating Temperature
80 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300170055
Zoro #
G405786018
UPC #
-
Country of Origin
Poland

Dimensions

Max. Single Wire Size
15 AWG
Min. Single Wire Size
24 AWG
Cable Diameter
5.00 - 12.00mm (.197-.472")
Wire Size (AWG)
15 to 24
Minimum Single Wire Size
24 AWG
Maximum Single Wire Size
15 AWG

Details

Item
Mini-Change
Insulation Material
Nylon
Maximum Voltage
600 V AC/DC
Current
15 A
Minimum Operating Temperature
-20 Degrees C
Maximum Operating Temperature
80 Degrees C
Number of Ports
3
Standards
UL E258922
Material
Nylon
IP Rating
IP67
Connector Type
Female
Type
Field Attachable Connector
Contact Finish
Gold Plated
Max. Temp.
80°C
Max. Voltage
600V AC/DC
Series
130017
Current Rating
15 A
Product Name
Mini-Change
Keyway
Single
Current - Maximum per Contact
15.0A
Coupling Type
Internal Thread
Temperature Range - Operating
-20°C to +80°C
Poles
3
Material - Plating Mating
Gold
Diagnostics / LEDs
No
Material - Coupling Nut
Nickel-plated Brass
Orientation
Straight
Approvals
UL Listed: E258922
Material - Contact
Brass
UL
E258922

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.