Zoro Homepage

Mini-Change Field Attachable, Male Connector, 4 Pole, Cable Range: 5.08-12.19Mm

  • Mfr # 1300170058

  • Zoro # G205786164


product price: $46.85
/ea
Sold in multiples of 2 for $93.70

Key Features

Maximum Wire Size
15 AWG
Minimum Wire Size
24 AWG
Insulation Material
Nylon
Maximum Voltage
600 V AC/DC
Current
15 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300170058
Zoro #
G205786164
UPC #
-
Country of Origin
Poland

Dimensions

Maximum Wire Size
15 AWG
Minimum Wire Size
24 AWG
Cable Diameter
5.00 - 12.00mm (.197-.472")

Details

Item
Wire Connector
Insulation Material
Nylon
Maximum Voltage
600 V AC/DC
Current
15 A
Minimum Operating Temperature
-20 Degrees C
Maximum Operating Temperature
80 Degrees C
Material
Nylon
Finish
Gold Plated
IP Rating
IP67
Standards
UL E258922
Series
130017
Material - Plating Mating
Gold
Poles
4
Orientation
Straight
Material - Contact
Brass
Diagnostics / LEDs
No
Material - Coupling Nut
Nickel-plated Brass
Coupling Type
External Thread
Keyway
Single
Approvals
cULus Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.