Mini-Change Field Attachable, Male Connector, 5 Pole, Cable Range: 5.08-11.43Mm (Discontinued)
- Mfr # 1A5006348
- Zoro # G405927794
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1A5006348
Zoro #
G405927794
UPC #
-
Country of Origin
Poland
Details
Style - Connector
Straight
Cable Clamping Method
External Thread
Cable Opening Max.
0.450 in
Material
Nylon
Standards
CSA LR6837
Cable Opening Min.
0.2 in
Type
Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.