Mini-Change Male Connector, 3 Pole, For 1/2 Inch Liquid-Tite Conduit

  • Mfr # 1300062102

  • Zoro # G305788648


product price:  $72.85
/ea
Sold in multiples of 2 for $145.70

Key Features

Maximum Voltage
600 V AC/DC
Current
13 A
Minimum Operating Temperature
-20 Degrees C
Maximum Operating Temperature
80 Degrees C
IP Rating
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300062102
Zoro #
G305788648
UPC #
-
Country of Origin
Mexico

Details

Item
Wire Connector
Maximum Voltage
600 V AC/DC
Current
13 A
Minimum Operating Temperature
-20 Degrees C
Maximum Operating Temperature
80 Degrees C
IP Rating
IP67
Standards
CSA Certified; UL E152210
Material
Steel
Series
130006
Finish
Gold Plated
Keyway
Single
Material - Connector Body
Zinc-plated Steel
CSA
LR6837
Orientation
Straight
Diagnostics / LEDs
No
Coupling Type
Internal Thread
Material - Plating Mating
Gold
Poles
3
Material - Coupling Nut
Anodized Aluminum
Material - Contact
Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.