Mini-Change Single-Ended Cordset, 5 Pole, Female (Straight) To Pigtail

  • Mfr # 105000B21M100

  • Zoro # G305788983


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Series
130006
Material
Polyurethane
Max. Voltage
300V AC/DC
Color
Gray
Connector Type
Female-Pigtail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105000B21M100
Zoro #
G305788983
UPC #
-
Country of Origin
Poland

Dimensions

Length
32.81 ft
Cable Diameter
12.70mm (.500")
Wire Size (AWG)
16
Cable Length
10.0m (32.81')
Nominal Length
10.00m (32.81')

Details

Series
130006
Material
Polyurethane
Max. Voltage
300V AC/DC
Color
Gray
Connector Type
Female-Pigtail
IP Rating
IP67
Type
Single Ended
Contact Finish
Gold Plated
Current Rating
8 A
Max. Temp.
80°C
Wire Range
16 AWG
Material - Connector Body
PUR
Material - Cable Jacket
PUR
Keyway
Single
Orientation
Straight to Pigtail
Coupling Style
Threaded
Connector End B
Pigtail
LED Indicator
No
Poles
5
Protocol
DeviceNet
Material - Plating Mating
Gold
Material - Coupling Nut
Black Epoxy Coated Zinc
Product Name
Mini-Change
Temperature Range - Operating
-20° to +80°C
Wire/Cable Type
UL 20233
Connector End A
Mini-Change
Material - Contact
Copper Alloy
Current - Maximum per Contact
8.0A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.