Mini-Change Single-Ended Cordset, 5 Pole, Male (90 Degree) To Pigtail
Mfr # DNB09AM050
Zoro # G805903770
product price: $112.99
/eaSold in multiples of 4 for $451.96
Free Shipping & Returns
Key Features
Cable Length
5 m
Keyway
Single
Voltage - Maximum
300V AC/DC
Temperature Range - Operating
-20°C to +80°C
LED Indicator
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DNB09AM050
Zoro #
G805903770
UPC #
-
Country of Origin
Mexico
Dimensions
Cable Length
5 m
Cable Diameter
8.38mm (.330")
Wire Size
16 AWG, 20 AWG
Details
Keyway
Single
Voltage - Maximum
300V AC/DC
Temperature Range - Operating
-20°C to +80°C
LED Indicator
No
Material - Plating Mating
Gold
Coupling Style
Threaded
Orientation
90° to Pigtail
Material - Coupling Nut
Die-Cast Zinc
Current - Maximum per Contact
4.0A
Gender
Male-Pigtail
Poles
5
CSA
LR6837
Wire/Cable Type
Mid Cable
Material - Connector Body
PVC
Cable Jacket Material
PVC
Cable Jacket Color
Gray
Product Type
Single Ended
Item
Cordset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.